Apply to be a TradeMaster!
Main product image of 1/4 HP 208-230v OEM Replacement Motor, 1PH, 825 RPM, 2 Speed, 48 Frame, Semi Enclosed
Magnifying glass
Hover image to zoom

1/4 HP 208-230v OEM Replacement Motor, 1PH, 825 RPM, 2 Speed, 48 Frame, Semi Enclosed

Brand:
Century
SKU:
ORM1028
Rating:
(0)
Q&A:
(0)
1/4 HP 208-230v OEM Replacement Motor, 1PH, 825 RPM, 2 Speed, 48 Frame, Semi Enclosed
Magnifying glass
Hover image to zoom
$281.87 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
2 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Specs

–
Voltage:

208V

230V

Horse Power:

1/4

Phase:

1

Bearings:

Sleeve

RPM:

825

Frame:

48Y

Hertz:

60

Mount:

Round Belly Band

Amperage:

2

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy