Apply to be a TradeMaster!
Main product image of 5" Tecumseh OEM Motor (230V, 1500 RPM, 1/15 HP)
Magnifying glass
Hover image to zoom

5" Tecumseh OEM Motor (230V, 1500 RPM, 1/15 HP)

Brand:
Century
SKU:
OTC6001
Rating:
(2)
Q&A:
(0)
5" Tecumseh OEM Motor (230V, 1500 RPM, 1/15 HP)
Magnifying glass
Hover image to zoom
$167.05 each
In Stock
In Stock
Get 15 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1500, 1300 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Special
Product Highlight: Amperage
1.3 Amps

Description

–
5" Tecumseh OEM Motor (230V, 1500 RPM, 1/15 HP)

Specs

–
Type:

Shaded Pole

OEM:

Tecumseh

Horse Power:

1/15

Duty:

Air Over

Bearings:

Sleeve

RPM:

1500

1300

Mount:

Special

Poles:

4

Rotation:

CCWLE

Enclosure Type:

Totally Enclosed

Phase:

1

Speeds:

1

Hertz:

60

Amperage:

1.3

Frame:

42Y

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

pricing a little high
RALPH S
TAMPA FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NEEDED DIRECT REPLACEMENT

BEST PRICE AVAILABLE
JR
UPPER SANDUSKY OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy