Apply to be a TradeMaster!
Main product image of 6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)

Brand:
Century
SKU:
OTEB2054AV1
Rating:
(0)
Q&A:
(0)
6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)
Magnifying glass
Hover image to zoom
$326.06 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
8 Amps

Description

–

6-1/2" Single Speed Evaporative Cooler Motor (115V, 1725 RPM, 8A, 1/2 HP)


The evaporative cooler motor provides all the features needed to insure long, trouble-free life under the high moisture atmosphere of evaporative cooler duty.


Features:

  • Brass current carrying terminal board parts
  • Electro-zinc plated governor parts, dust caps, terminal board cover
  • High viscosity encapsulating varnish
  • No frame ventilation openings in the top portion of the frame
  • Single and two speed
  • Moisture resistant terminal board
  • Heavy magnet wire insulation
  • Class B insulation
  • Continuous filtration of oil
  • 7-1/2" ring to ring dimension


Applications: Belt Driven Evaporative Coolers readily acknowledged as the leading supplier to the residential and commercial evaporative cooler market, Century offers moisture resistant features including plated hardware and switch parts, fungus treatment and double dip varnish treatment. These features provide the best buy for the customer.


Specs

–
Frame:

56Z

Horse Power:

1/2

Voltage:

115V

Bearings:

Ball

RPM:

1725

Phase:

1

Speeds:

1

Rotation:

CWLE

Amperage:

8

Insulation Class:

B

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy