Apply to be a TradeMaster!
Main product image of 5" Trane OEM Motor (208-240V, 1550 RPM, 1/8 HP)
Magnifying glass
Hover image to zoom
5" Trane OEM Motor (208-240V, 1550 RPM, 1/8 HP)
Magnifying glass
Hover image to zoom
OTR4513 has been discontinued
Discontinued June 9, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1-Speed 1550 RPM 1/8 HP CW Motor (230V)
Brand:
Fasco
SKU:D1050
(0)
Order by today, receive 8 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208-240V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.9 Amps

Specs

–
Type:

Permanent Split Capacitor

OEM:

Trane

Voltage:

208-240V

Horse Power:

1/8

Duty:

Air Over

Bearings:

Sleeve

Mount:

Extended Studs

RPM:

1550

Poles:

4

Rotation:

CCWLE

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Speeds:

1

Phase:

1

Hertz:

60

Amperage:

0.9

Frame:

42Y

Insulation Class:

A

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm