The Day Savers – A National Tradesmen Day Contest
Main product image of 5" 1-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5" 1-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/3 HP)

Brand:
Century
SKU:
OWW4517
Rating:
(0)
Q&A:
(0)
5" 1-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$283.44 each
Backorder
Backorder
Get it Thu, Oct 8 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.3 Amps

Description

5" 1-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/3 HP)

Features:
  • Permanent Split Capacitor
  • Automatic Overload
  • 42 Frame
  • Single Phase
  • Open Enclosure
  • Sleeve Bearing

Specs

Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Poles:

4

Mount:

Resilient Base

RPM:

1625

Rotation:

CCWLE

Enclosure Type:

Open Air Over

Hertz:

50

Speeds:

1

Phase:

1

Frame:

42Y

Amperage:

2.3

Insulation Class:

A

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy