Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)

Brand:
Century
SKU:
OWW6516
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom
OWW6516 has been discontinued
Discontinued February 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.5 Amps

Description

–
5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)

Features:
  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Specs

–
Type:

Permanent Split Capacitor

OEM:

Westinghouse

Horse Power:

1/5

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Poles:

6

RPM:

1075

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Frame:

42Y

Amperage:

1.5

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm