Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Motor, 1/8 HP, 1075 RPM, CWLE (208-230V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Motor, 1/8 HP, 1075 RPM, CWLE (208-230V)

Brand:
Century
SKU:
OYK1006
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Motor, 1/8 HP, 1075 RPM, CWLE (208-230V)
Magnifying glass
Hover image to zoom
OYK1006 has been discontinued
Discontinued April 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.8 Amps

Description

–
5-5/8" PSC Motor, 1/8 HP, 1075 RPM, CWLE (208-230V)

Features:
  • 80ºC (176ºF) max ambient
  • Double sealed ball bearings with high temperature synthetic grease
  • Energy-efficient PSC design
  • Mounts by belly band, adjustable extended thru-bolts, or Rheem/Trane mounting holes, with screws supplied
  • Works with Johnson Controls Speed controls

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Permanent Split Capacitor

Diameter (Inches):

5-5/8"

Horse Power:

1/8

Voltage:

208/230V

Duty:

Air Over

Speeds:

1

Poles:

6

Rotation:

CWLE

Mount:

Extended Studs

Bearings:

Sleeve

RPM:

1075

Hertz:

60

Enclosure Type:

Totally Enclosed

Frame:

48Y

Amperage:

0.8

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm