| Type: | Capacitor Run Capacitor Start |
|---|---|
| Horse Power: | 1 |
| Voltage: | 115V 230V 115/230V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1425 1725 1725/1425 |
| Mount: | Resilient Base |
| Frame: | 56 |
| Rotation: | Reversible |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Amperage: | 9 |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Phase: | 1 |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |