| Type: | Induction Run Capacitor Start |
|---|---|
| Horse Power: | 1 |
| Voltage: | 230V 115V 230/115V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 3450 |
| Mount: | Round |
| Frame: | 48Y |
| Rotation: | CCWPE |
| Amperage: | 19.9 |
| Enclosure Type: | Open Drip Proof |
| Speeds: | 1 |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | Automatic |
| Poles: | 2 |
| Max Ambient Temp (°F): | 122°F |