Apply to be a TradeMaster!
Main product image of 1/4 HP 115v Fan Coil / Room Air Conditioner Motor, 1075 RPM, 3 Speed, 48Y Frame, Semi Enclosed
Magnifying glass
Hover image to zoom

1/4 HP 115v Fan Coil / Room Air Conditioner Motor, 1075 RPM, 3 Speed, 48Y Frame, Semi Enclosed

Brand:
Century
SKU:
RAL1026A
Rating:
(0)
Q&A:
(0)
1/4 HP 115v Fan Coil / Room Air Conditioner Motor, 1075 RPM, 3 Speed, 48Y Frame, Semi Enclosed
Magnifying glass
Hover image to zoom
$200.52 each
In Stock
In Stock
Get 15 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
5 Amps

Specs

–
Voltage:

115V

Horse Power:

1/4

Bearings:

Sleeve

Phase:

1

RPM:

1075

Frame:

48Y

Mount:

Resilient Ring - Extended Studs

Hertz:

60

Amperage:

5

Overload Protection:

Automatic

Insulation Class:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy