Apply to be a TradeMaster!
Main product image of 61/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725/1425 RPM, 1 HP)
Magnifying glass
Hover image to zoom

61/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725/1425 RPM, 1 HP)

Brand:
Century
SKU:
RB1104AV1
Rating:
(0)
Q&A:
(0)
61/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725/1425 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$710.48 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725, 1425 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
14.4 Amps

Description

–
61/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725/1425 RPM, 1 HP)

Features:
  • High Start Torque
  • 40C Ambient
  • Reversible
  • 60 Hz
  • 2, 4 and 6 Pole

Specs

–
Type:

Capacitor Start

Induction Run

Horse Power:

1

Voltage:

115/208-230v

Bearings:

Ball

Duty:

Continuous

Mount:

Resilient Base

RPM:

1725

1425

Poles:

4

Enclosure Type:

Open

Speeds:

1

Rotation:

Reversible

Hertz:

50

60

Phase:

1

Amperage:

14.4

Frame:

56

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy