Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725 RPM, 2 HP)

Brand:
Century
SKU:
RB1204AV1
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$764.90 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
19.6 Amps

Description

–
6-1/2" Capacitor Start Resilient Base Motor (115/208-230V, 1725 RPM, 2 HP)

Features:
  • High Start Torque
  • 40C Ambient
  • Reversible
  • 60 Hz
  • 2, 4 and 6 Pole

Specs

–
Type:

Capacitor Run

Capacitor Start

Horse Power:

2

Voltage:

115/208-230v

Duty:

Continuous

Bearings:

Ball

Poles:

4

Mount:

Resilient Base

RPM:

1725

Rotation:

Reversible

Speeds:

1

Enclosure Type:

Open

Phase:

1

Hertz:

60

Frame:

56H

Insulation Class:

B

Amperage:

19.6

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy