Apply to be a TradeMaster!
Main product image of 6-1/2" Split Phase Resilient Base Ball Bearing Motor (115/230V, 1140 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

6-1/2" Split Phase Resilient Base Ball Bearing Motor (115/230V, 1140 RPM, 1/3 HP)

Brand:
Century
SKU:
RB2036
Rating:
(0)
Q&A:
(0)
6-1/2" Split Phase Resilient Base Ball Bearing Motor (115/230V, 1140 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$360.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
6.2 Amps

Description

–
Features:
  • 1/3 HP
  • 115/230 Volt
  • 1140 RPM
  • 6.2/3.1 Amp
  • Service Factor: 1.35
  • 56 Frame
  • Ball Bearing
  • Auto Protector
  • Continuous Duty
  • Open Dripproof Construction
  • Rotation: Reversible
  • Resilient Base
  • Extended thru bolts, shaft end only

Specs

–
Type:

Split Phase

Single or Dual Voltage

Induction Run

Horse Power:

1/3

Bearings:

Ball

Diameter (Inches):

6-1/2"

Voltage:

115/230V

Duty:

Continuous

Poles:

6

Mount:

Cushion Base

RPM:

1140

Rotation:

RCCW

Phase:

1

Hertz:

60

Speeds:

1

Enclosure Type:

Drip Proof

Frame:

56

Amperage:

6.2

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy