Shop Klein Tools Limited Time Promotion
Main product image of 6-1/2" Split Phase Resilient Base Ball Bearing Motor (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Split Phase Resilient Base Ball Bearing Motor (115/230V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
RB2054DV2
Rating:
(0)
Q&A:
(0)
6-1/2" Split Phase Resilient Base Ball Bearing Motor (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$429.14 each
In Stock
In Stock
Get 12 Tomorrow, Oct 13
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
8.8 Amps

Description

–
Features:
  • Split Phase Resilient Base Motors
  • Continuous Duty
  • Reversible
  • 60 Hz
  • 1/2 HP
  • 1725 RPM
  • 115/230 Volt
  • 9.6/4.8 Amps
  • 56 Frame
  • Ball Bearing
  • Service Factor: 1
  • Auto Protector
  • Open Enclosure

Specs

–
Type:

Split Phase

Bearings:

Ball

Horse Power:

1/2

Voltage:

115/230V

Rotation:

Reversible

Duty:

Continuous

RPM:

1725

Mount:

Resilient Base

Poles:

4

Phase:

1

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Frame:

56

Amperage:

8.8

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy