Apply to be a TradeMaster!
Main product image of 5-5/8" Capacitor Start Resilient Base Motor (115/230V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Capacitor Start Resilient Base Motor (115/230V, 1725 RPM, 1/4 HP)

Brand:
Century
SKU:
RBF1034A
Rating:
(0)
Q&A:
(0)
5-5/8" Capacitor Start Resilient Base Motor (115/230V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
RBF1034A has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
C210 General Purpose Motor
SKU:MC210-MARATHON
(0)
Order by 6PM, receive 3 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
5.6 Amps

Description

–
Note: This model comes with ball bearings.

Features:
  • 1/3 HP
  • 115/230 Volt
  • 1725 RPM
  • 6.4/3.2 Amps
  • 1.35 Service Factor
  • 48 Frame
  • Ball Bearing
  • Auto Thermal Protection
  • Reversible Rotation
  • Open Dripproof
  • High Start Torque
  • "C" Dimension (length of motor including shaft): 9.4"
  • "AG" Dimension (length of motor less shaft): 7.8"

Specs

–
Type:

Induction Run

Capacitor Start

Motor:

Capacitor Start

Bearings:

Ball

Diameter (Inches):

5-5/8"

Horse Power:

1/3

Voltage:

115/230V

Rotation:

Reversible

Duty:

Continuous

Poles:

4

RPM:

1725

Mount:

Resilient Base

Phase:

1

Enclosure Type:

Open

Hertz:

60

Frame:

48

Speeds:

1

Amperage:

5.6

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm