Apply to be a TradeMaster!
Main product image of 5-5/8" Capacitor Start Resilient Base Motor w/ 48 Frame (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" Capacitor Start Resilient Base Motor w/ 48 Frame (115/230V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
RS1050A
Rating:
(0)
Q&A:
(0)
5-5/8" Capacitor Start Resilient Base Motor w/ 48 Frame (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$410.75 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
8.6 Amps

Description

–
Features:
  • High Start Torque
  • Open Construction
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 1/2 HP
  • 1725 RPM
  • 115/230 Volt
  • 8.6/4.3 Full Load Amps
  • 48 Frame
  • Sleeve Bearing
  • Service Factor: 1
  • Auto Protector
  • Insulation Class B
  • Open D.P. Construction

Specs

–
Type:

Capacitor Start

Induction Run

Motor:

Capacitor Start

Bearings:

Sleeve

Horse Power:

1/2

Diameter (Inches):

5-5/8"

Voltage:

115/230V

Rotation:

Reversible

Duty:

Continuous

Mount:

Resilient Base

RPM:

1725

Poles:

4

Phase:

1

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Frame:

48

Amperage:

8.6

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy