Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base, Sleeve Bearing Motor (115/230V, 1725/1425 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base, Sleeve Bearing Motor (115/230V, 1725/1425 RPM, 1/2 HP)

Brand:
Century
SKU:
RS1054AV1
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base, Sleeve Bearing Motor (115/230V, 1725/1425 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$553.50 each
In Stock
In Stock
Get 6 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725, 1425 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
8.8 Amps

Description

–
Features:
  • High Start Torque
  • Open Construction
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 1/2 HP
  • 1725/1425 RPM
  • 115/230 Volt
  • 9.6/4.8 Full Load Amps
  • 56 Frame
  • Sleeve Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Insulation Class B
  • Open Enclosure

Specs

–
Type:

Induction Run

Capacitor Start

Motor:

Capacitor Start

Bearings:

Sleeve

Diameter (Inches):

6-1/2"

Horse Power:

1/2

Voltage:

115/230V

Duty:

Continuous

Rotation:

Reversible

RPM:

1725

1425

Poles:

4

Mount:

Resilient Base

Phase:

1

Hertz:

60

Enclosure Type:

Open

Speeds:

1

Frame:

56

Amperage:

8.8

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy