| Type: | Induction Run Split Phase Multi-Speed |
|---|---|
| Diameter (Inches): | 6-1/2" |
| Horse Power: | 1/15 1/3 |
| Bearings: | Ball |
| Voltage: | 115V |
| Duty: | Continuous |
| Mount: | Cushion Base |
| RPM: | 1725 850 |
| Rotation: | RCCW |
| Phase: | 1 |
| Enclosure Type: | Drip Proof |
| Hertz: | 60 |
| Frame: | 56Z |
| Speeds: | 2 |
| Insulation Class: | B |
| Amperage: | 5.2 |
| Overload Protection: | Thermally |
| Poles: | 8 |
| Max Ambient Temp (°F): | 104°F |