Apply to be a TradeMaster!
Main product image of SQS1152R Pool and Spa Motor
Magnifying glass
Hover image to zoom
SQS1152R Pool and Spa Motor
Magnifying glass
Hover image to zoom
$722.20 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Psc Low Speed, Cap Start High Speed
  • HP: 1.5/.19
  • KW: 1.1
  • Frame: 48Y
  • Diameter: 5.6"
  • Enclosure: Open Drip Proof
  • Phase: 1
  • Voltage: 230
  • Rotation: Counterclockwise Pump End
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Square Flange
  • Orientation: Horizontal
  • Amperage: 10.0/3.0
  • Shaft Type: 1/2 Threaded
  • Shaft Extension: 0.906"
  • Shaft Diameter: 0.625
  • RPM: 3450
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Overload: Thermally Protected Two Speed|All Copper Windings|Energy Efficient|50°C Ambient|Capacitor Start Low Speed|PSC High Speed|Open Dripproof|Meets California Energy Commission Appliance Regulations 2008|UL 1081 Design|303 Stainless Steel Shaft
  • Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy