Shop Resideo Sale
Main product image of 1-1/2 HP 208-230/115v Pool Filter Motor, 1 PH, 3450 RPM, 56J Frame, ODP
Magnifying glass
Hover image to zoom

1-1/2 HP 208-230/115v Pool Filter Motor, 1 PH, 3450 RPM, 56J Frame, ODP

Brand:
Century
SKU:
ST1152
Rating:
(0)
Q&A:
(0)
1-1/2 HP 208-230/115v Pool Filter Motor, 1 PH, 3450 RPM, 56J Frame, ODP
Magnifying glass
Hover image to zoom
$632.10 each
In Stock
In Stock
Get 50 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
C
Product Highlight: Amperage
19.6 Amps

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.

1-1/2 HP 208-230/115v Pool Filter Motor, 1 PH, 3450 RPM, 56J Frame, ODP

Specs

–
Type:

Capacitor Start

Capacitor Run

Horse Power:

1-1/2

Voltage:

208-230/115V

Duty:

Continuous

RPM:

3450

Bearings:

Ball

Mount:

C

Frame:

56J

Enclosure Type:

Open Drip Proof

Amperage:

19.6

Rotation:

CCWPE

Insulation Class:

B

Speeds:

1

Overload Protection:

Automatic

Phase:

1

Poles:

2

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy