Apply to be a TradeMaster!
Main product image of 6-1/2" 2-Speed Evaporative Cooler Motor (230V, 1725/1140 RPM, 1~1/3 HP)
Magnifying glass
Hover image to zoom

6-1/2" 2-Speed Evaporative Cooler Motor (230V, 1725/1140 RPM, 1~1/3 HP)

Brand:
Century
SKU:
SV2104HL
Rating:
(0)
Q&A:
(0)
6-1/2" 2-Speed Evaporative Cooler Motor (230V, 1725/1140 RPM, 1~1/3 HP)
Magnifying glass
Hover image to zoom
$639.74 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1725/1140 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1-1/3 HP
Product Highlight: Mount
Resilient Base

Description

–
6-1/2" 2-Speed Evaporative Cooler Motor (230V, 1725/1140 RPM, 1~1/3 HP)

The evaporative cooler motor provides all the features needed to insure long, trouble-free life under the high moisture atmosphere of evaporative cooler duty.

Features:
  • Brass current carrying terminal board parts
  • Electro-zinc plated governor parts, dust caps, terminal board cover
  • High viscosity encapsulating varnish
  • No frame ventilation openings in the top portion of the frame
  • Single and two speed
  • Moisture resistant terminal board
  • Heavy magnet wire insulation
  • Class B insulation
  • Continuous filtration of oil
  • 7-1/2’’ ring to ring dimension

Applications: Belt Driven Evaporative Coolers readily acknowledged as the leading supplier to the residential and commercial evaporative cooler market, Century offers moisture resistant features including plated hardware and switch parts, fungus treatment and double dip varnish treatment. These features provide the best buy for the customer.

Note: Image may not be actual representation of item.

Specs

–
Poles:

6

Type:

Capacitor Start

Induction Run

Frame:

56Z

Voltage:

230V

Duty:

Continuous

Horse Power:

1-1/3

Bearings:

Sleeve

Mount:

Resilient Base

RPM:

1725/1140

Rotation:

CCWLE

Phase:

1

Speeds:

1

Enclosure Type:

Open Drip Proof

Hertz:

60

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy