| Poles: | 6 |
|---|---|
| Type: | Split Phase |
| Frame: | 56Z |
| Voltage: | 230V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1725/1140 |
| Mount: | Resilient Base |
| Speeds: | 2 |
| Phase: | 1 |
| Rotation: | CCWLE |
| Hertz: | 60 |
| Amperage: | 4.4 |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Enclosure Type: | Open Drip Proof |
| Max Ambient Temp (°F): | 104°F |