Apply to be a TradeMaster!
Main product image of 6-1/2" 2-Speed Evaporative Cooler Motor (115V, 1725 PM, 1/2, 1/6 HP)
Magnifying glass
Hover image to zoom

6-1/2" 2-Speed Evaporative Cooler Motor (115V, 1725 PM, 1/2, 1/6 HP)

Brand:
Century
SKU:
SVB2054V1
Rating:
(0)
Q&A:
(0)
6-1/2" 2-Speed Evaporative Cooler Motor (115V, 1725 PM, 1/2, 1/6 HP)
Magnifying glass
Hover image to zoom
$318.64 each
In Stock
In Stock
Get 21 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1140, 1725 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/6, 1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
8.5 Amps

Description

–
6-1/2" 2-Speed Evaporative Cooler Motor (115V, 1725/1140 PM, 1/2, 1/6 HP)

The Century 1/3 HP two speed evaporative cooler motor provides all the features needed to insure long trouble-free life under the high moisture atmosphere of the evaporative cooler duty. This motor features automatic thermal protection, moisture resist including plated hardware and switch parts, fungus treatment and double dip varnish treatment. UL Recognized and CSA Certified.

Features:
  • Great for replacement or new applications
  • 1/2-1/6 HP two speed motor
  • 1725/1140 RPM
  • Thermal automatic protection
  • CCWLE rotation
  • Class B insulation

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

1/2

Voltage:

115V

Phase:

1

RPM:

1140

1725

Bearings:

Ball

Frame:

56

Rotation:

CCWLE

Mount:

Resilient Base

Speeds:

2

Hertz:

60

Amperage:

8.5

Insulation Class:

B

Enclosure Type:

Open Drip Proof

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy