Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Jet Pump Motor (115/230V, 3450 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Jet Pump Motor (115/230V, 3450 RPM, 1/2 HP)

Brand:
Century
SKU:
T1052
Rating:
(1)
Q&A:
(0)
6-1/2" Capacitor Start Jet Pump Motor (115/230V, 3450 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$273.23 each
In Stock
In Stock
Get 56 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
8.6 Amps

Description

–
6-1/2" Capacitor Start Jet Pump Motor (115/230V, 3450 RPM, 1/2 HP)

Features:
  • Automatic Overload
  • Ball Bearing
  • Capacitor Start
  • Carbon keyed and 303 stainless steel threaded shaft
  • CCWPE and Reversible
  • Continuous Duty
  • High Service Factors
  • 40º C Ambient
  • Internally Mounted Capacitor
  • NEMA “56C” Mount
  • Open Drip Proof (B615 is TEFC)
  • Sealed switch design
  • UL “1081” design
  • 60 HZ
  • Single Phase

Note: Image may not be actual representation of item.

Specs

–
Type:

Induction Run

Capacitor Start

Enclosure Type:

Open Drip Proof

Bearings:

Ball

Voltage:

230/115V

Horse Power:

1/2

Duty:

Continuous

Speeds:

1

RPM:

3450

Phase:

1

Mount:

Round

Rotation:

CCWPE

Frame:

56J

Hertz:

60

Amperage:

8.6

Diameter (Inches):

6-1/2"

Insulation Class:

B

Overload Protection:

Automatic

Poles:

2

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy from you again

as advertised; very fast shipment
doug
florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy