Apply to be a TradeMaster!
Main product image of T3052 Pool and Spa Motor
Magnifying glass
Hover image to zoom
T3052 Pool and Spa Motor
Magnifying glass
Hover image to zoom
$329.22 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Three Phase
  • HP: 1/2
  • Frame: 56J
  • Diameter: 6.5"
  • Enclosure: ODP
  • Phase: Three
  • Voltage: 208-230/460
  • Rotation: CCWSE
  • Overload: None
  • Material: Rolled Steel
  • Mounting: C-Face
  • Amperage: 2.0/1.0
  • Shaft Type: Single
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy