| Type: | Polyphase |
|---|---|
| Horse Power: | 1 |
| Voltage: | 460v 208V 230V 208-230/460v |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1748 |
| Mount: | Rigid Base |
| Frame: | 143T |
| Enclosure Type: | Totally Enclosed Fan-Cooled (TEFC) |
| Amperage: | 1.4 |
| Rotation: | Reversible |
| Speeds: | 1 |
| Insulation Class: | F |
| Overload Protection: | None |
| Phase: | 3 |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |