Shop Resideo Sale
Main product image of TO103 General Purpose Motor
Magnifying glass
Hover image to zoom
TO103 General Purpose Motor
Magnifying glass
Hover image to zoom
$589.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: POLYPHASE
  • HP: 1
  • KW: 0.75
  • RPM: 1748
  • Frame: 143T
  • Enclosure: Open Drip Proof
  • Phase: Three
  • Voltage: 200
  • Rotation: Reversible
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Rigid Base
  • Amperage: 3.2
  • Shaft Type: Keyed
  • Shaft Extension: 2.250"
  • Shaft Diameter: 0.875
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2010|Inverter duty 10:1 variable torque and 2:1 constant torque|1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power|Standard assembly F1, reversible to F2 assembly|Dual frame mounting holes
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy