Apply to be a TradeMaster!
Main product image of 2 HP 200v General Purpose Motor, 3 PH, 1730 RPM, 145T Frame, ODP
Magnifying glass
Hover image to zoom

2 HP 200v General Purpose Motor, 3 PH, 1730 RPM, 145T Frame, ODP

Brand:
Century
SKU:
TO110
Rating:
(0)
Q&A:
(0)
2 HP 200v General Purpose Motor, 3 PH, 1730 RPM, 145T Frame, ODP
Magnifying glass
Hover image to zoom
$622.19 each
Backorder
Backorder
Get it Tue, Aug 25 - Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
200v
Product Highlight: RPM
1730 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
5.7 Amps

Specs

Type:

Polyphase

Horse Power:

2

Voltage:

200v

Duty:

Continuous

RPM:

1730

Bearings:

Ball

Mount:

Rigid Base

Frame:

145T

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Amperage:

5.7

Insulation Class:

F

Speeds:

1

Overload Protection:

None

Phase:

3

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy