Apply to be a TradeMaster!
Main product image of 363 Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom
363 Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom
$285.78 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/20
  • KW: 0.04
  • RPM: 1550
  • Diameter: 4.4"
  • Enclosure: ODP
  • Phase: Single
  • Voltage: 115
  • Rotation: CWLE
  • Overload: Auto
  • Material: Rolled Steel
  • Bearings Type: Sleeve / Sleeve
  • Bearings SE Type: Sleeve
  • Bearings OSE Type: Sleeve
  • Mounting: Extended Studs
  • Orientation: Horizontal
  • Amperage: 1.8/1.3/.95/.70
  • Shaft Type: Flat
  • Shaft Extension: 7.500" x 0.375" x 7.500"
  • Shaft Diameter: 0.375"
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy