Shop Resideo Sale
9211 Unit Bearing Motor
9211 Unit Bearing Motor
$232.33 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: ECM
  • KW: 0.013
  • RPM: 1725
  • Frame: UNIT BEARING
  • Enclosure: TEAO
  • Phase: Single
  • Voltage: 115
  • Rotation: CWLE
  • Overload: Auto
  • Material: Cast Iron
  • Mounting: 2 BOSS / OSE 5 Holes
  • Amperage: 0.3
  • Shaft Type: Threaded
  • Shaft Extension: 0.420"
  • Shaft Diameter: 0.250"
  • Shaft Length: 20.000"
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy