Shop Resideo Sale
Main product image of 939L Circulator Pump Motor
Magnifying glass
Hover image to zoom
939L Circulator Pump Motor
Magnifying glass
Hover image to zoom
$339.57 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Split Phase
  • HP: 1/12
  • KW: 0.06
  • RPM: 1725
  • Frame: 48Y
  • Diameter: 5.6"
  • Enclosure: Open Drip Proof
  • Phase: 1
  • Voltage: 115
  • Rotation: Counterclockwise
  • Overload: Automatic
  • Material: Rolled Steel
  • Bearings Type: Sleeve / Sleeve
  • Bearings SE Type: Sleeve
  • Bearings OSE Type: Sleeve
  • Mounting: Resilient Base
  • Amperage: 2.5
  • Shaft Type: Spot Drill
  • Shaft Extension: 7.760"
  • Shaft Diameter: 0.500
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve Automatic reset thermal protector
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy