Apply to be a TradeMaster!
Main product image of B238V1 Pool and Spa Motor
Magnifying glass
Hover image to zoom
B238V1 Pool and Spa Motor
Magnifying glass
Hover image to zoom
$371.65 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Permanent Split Capacitor, Single Or Dual Voltage
  • HP: 5
  • KW: 3.7
  • Frame: R56Y
  • Diameter: 6.5"
  • Enclosure: Drip Proof
  • Phase: 1
  • Voltage: 230
  • Rotation: Counterclockwise Pump End
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Round
  • Orientation: Horizontal
  • Amperage: 16.4
  • Shaft Type: Threaded
  • Shaft Extension: 2.370"
  • Shaft Diameter: 0.500
  • RPM: 3450
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Overload: Thermally Protected Two Speed|PSC on High Speed|Cap Start/Cap Run on Low Speed|Rigid Base|50°C Ambient|Four Thru Bolts on a 5.812 Bolt Circle|Open Dripproof
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy