Shop Resideo Sale
Main product image of B586 General Purpose Farm Duty Motor
Magnifying glass
Hover image to zoom
B586 General Purpose Farm Duty Motor
Magnifying glass
Hover image to zoom
$503.22 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Permanent Split Capacitor, Single Or Dual Voltage
  • HP: 1.0
  • KW: 0.75
  • Frame: L56HCZ
  • Diameter: 6.5"
  • Enclosure: Totally Enclosed Non Ventilated
  • Phase: 1
  • Voltage: 208-230
  • Rotation: Clockwise
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Rigid Base
  • Amperage: 4.8-4.5
  • Shaft Type: Threaded
  • Shaft Extension: 2.330"
  • Shaft Diameter: 0.625
  • RPM: 3450
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Overload: Thermally Protected Epoxy painted and stainless ratings available for corrosion protection.|Washguard® duty ensures motor is fit for high-pressure washdown applications.|Sealed bearings shut out contaminants that lead to bearing failure.|Three phase motors are inverter rated and able to withstand higher voltage spikes.
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy