Apply to be a TradeMaster!
Main product image of C039A Direct Drive Motor
Magnifying glass
Hover image to zoom
C039A Direct Drive Motor
Magnifying glass
Hover image to zoom
$434.52 each
In Stock
In Stock
Get 11 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: PSC
  • HP: 1/2
  • KW: 0.37
  • RPM: 825
  • Frame: F48Z
  • Diameter: 5.6"
  • Enclosure: Totally Enclosed Air Over
  • Phase: 1
  • Voltage: 115/230
  • Rotation: Reversible
  • Overload: Automatic
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Resilient Base
  • Amperage: 7.1/3.6
  • Shaft Type: Flat
  • Shaft Extension: 3.140"
  • Shaft Diameter: 0.500
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball Farm / AG Direct Drive Fan Motor|5.6" Diameter - 48 Frame|Permanent Split Capacitor (PSC); Capacitor Required: 30 Mfd-370 Volts (Supplied with Motor)|Thermal Protection: Automatic|Totally Enclosed Air Over, Fully Gasketed|Class B Insulation, 40°C Ambient|Ball Bearings, Double Sealed|1/2" Diameter Shaft with Double Flat|Resilient Base, Extended Studs Shaft End
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy