Shop Resideo Sale
Main product image of C348ES Auger Drive Motor
Magnifying glass
Hover image to zoom
C348ES Auger Drive Motor
Magnifying glass
Hover image to zoom
$481.83 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Polyphase
  • HP: 1
  • KW: 0.75
  • RPM: 1725
  • Frame: 56N
  • Diameter: 6.5"
  • Enclosure: Totally Enclosed Fan Cooled
  • Phase: Three
  • Voltage: 208-230/460
  • Rotation: Reversible
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Round
  • Amperage: 3.3-3.3/1.65
  • Shaft Type: Keyed
  • Shaft Extension: 1.960"
  • Shaft Diameter: 0.625
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Overload: Thermally Protected UL recognized component listing and CSA certification ensures the product is safe for use.|Double-shielded bearings extend the service life of the motor.|Extended shaft with wrench flats for manual jogging of auger.|Manual-reset thermal protector (as noted) protects against motor overload.
  • Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy