Shop Resideo Sale
Main product image of C783 Direct Drive Motor
Magnifying glass
Hover image to zoom
C783 Direct Drive Motor
Magnifying glass
Hover image to zoom
$630.96 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Permanent Split Capacitor, Single Or Dual Voltage
  • HP: 1.0
  • KW: 0.75
  • RPM: 850
  • Frame: P56CZ
  • Diameter: 6.5"
  • Enclosure: Totally Enclosed Air Over
  • Phase: 1
  • Voltage: 230
  • Rotation: Counterclockwise
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Round
  • Amperage: 5.1/5.1
  • Shaft Type: Keyed
  • Shaft Extension: 3.250"
  • Shaft Diameter: 0.625
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Overload: Thermally Protected Automatic thermal protection prevents overheating.|Class B insulation protects motor for a maximum temperature rating.|Double sealed bearing construction extends the lifetime of the motor.|Totally enclosed air over, fully gasketed design.
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy