Apply to be a TradeMaster!
Main product image of DC101 PMDC Motor
Magnifying glass
Hover image to zoom
DC101 PMDC Motor
Magnifying glass
Hover image to zoom
$435.66 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: DC Permanent Magnet
  • HP: 1/6
  • KW: 0.13
  • RPM: 1140
  • Frame: 34
  • Enclosure: Totally Enclosed Non Ventilated
  • Voltage: 230
  • Rotation: Reversible
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Rigid Base
  • Amperage: 0.7
  • Shaft Type: Flat
  • Shaft Extension: 1.620"
  • Shaft Diameter: 0.500
  • AC/DC: DC
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball Skewed armature for smooth and quiet operation
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy