Apply to be a TradeMaster!
Main product image of F267V1 Convection and Pizza Oven Motor
Magnifying glass
Hover image to zoom
F267V1 Convection and Pizza Oven Motor
Magnifying glass
Hover image to zoom
$560.71 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Split Phase
  • HP: 0.33
  • RPM: 1725
  • Frame: 56Z
  • Diameter: 6.5"
  • Enclosure: Drip Proof
  • Phase: 1
  • Voltage: 100-115/200-230
  • Rotation: Selective Counterclockwise
  • Overload: Thermally Protected
  • Material: Rolled Steel
  • Mounting: Resilient Base
  • Amperage: 4.8-4.8/2.4-2.4
  • Shaft Type: Keyed
  • KW: 0.25
  • Shaft Diameter: 0.625
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Shaft Extension: 5.92 Double sealed ball bearings|Automatic reset overload protector|Proofing switch included|Operational at 100-115/200-230 V @60HZ. Nameplate image may vary from actual product.
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy