Apply to be a TradeMaster!
Main product image of UH607 Motor 1.1 kW 3450 RPM Three Phase M56J
Magnifying glass
Hover image to zoom
UH607 Motor 1.1 kW 3450 RPM Three Phase M56J
Magnifying glass
Hover image to zoom
$551.95 each
In Stock
In Stock
Get 9 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • KW: 1.1
  • RPM: 3450
  • Voltage: 208-230/460
  • Phase: Three
  • Frame: M56J
  • Enclosure: Drip Proof
  • Rotation: Reversible Clockwise
  • Mounting: Round
  • Shaft Diameter: 0.625
  • Amperage: 5.8-5.6/2.8
  • Bearings DE Type: Ball
  • Electrical Type: Polyphase, Induction Type, Single Or Dual Voltage
  • Material: Rolled Steel
  • HP: 1 1/2
  • Bearings ODE Type: Ball
  • Shaft Extension: 2.600"
  • Shaft Type: Threaded
  • Overload: None Mechanically locked bearing on shaft end|Double sealed ball bearings|303 stainless steel threaded shaft
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy