Apply to be a TradeMaster!
Main product image of H629 - 2.0 HP General Purpose Pump Motor
Magnifying glass
Hover image to zoom
H629 - 2.0 HP General Purpose Pump Motor
Magnifying glass
Hover image to zoom
$551.76 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • KW: 1.5
  • RPM: 3450
  • Voltage: 575
  • Phase: Three
  • Frame: N56J
  • Enclosure: Drip Proof
  • Rotation: Reversible Counterclockwise
  • Mounting: Round
  • Shaft Diameter: 0.625
  • Amperage: SF 2.5
  • Bearings DE Type: Ball
  • Electrical Type: Polyphase, Induction Type, Single Or Dual Voltage
  • Material: Rolled Steel
  • HP: 2.0
  • Bearings ODE Type: Ball
  • Shaft Extension: 2.570"
  • Shaft Type: Threaded
  • Overload: None Mechanically locked bearing on shaft end|Double sealed ball bearings|303 stainless steel threaded shaft
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy