The Day Savers – A National Tradesmen Day Contest
Main product image of K112V1 Aeration Fan Motor
Magnifying glass
Hover image to zoom

K112V1 Aeration Fan Motor

Brand:
Century
SKU:
UK112
Rating:
(0)
Q&A:
(0)
K112V1 Aeration Fan Motor
Magnifying glass
Hover image to zoom
$542.46 each
In Stock
In Stock
Get 8 Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Cap Start
  • HP: 3
  • Frame: 145T
  • Enclosure: TEAO
  • Phase: Single
  • Voltage: 230
  • Rotation: REV
  • Overload: Thermostat
  • Material: Rolled Steel
  • Mounting: Rigid Base
  • Amperage: 12.4-17.0
  • Shaft Type: Single
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy