Apply to be a TradeMaster!
Main product image of K204M2 General Purpose Farm Duty Motor
Magnifying glass
Hover image to zoom
K204M2 General Purpose Farm Duty Motor
Magnifying glass
Hover image to zoom
$813.61 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Capacitor Start Induction Run
  • HP: 2
  • KW: 1.5
  • RPM: 1740
  • Frame: 182TZ
  • Enclosure: Totally Enclosed Fan Cooled
  • Phase: 1
  • Voltage: 115/230
  • Rotation: Counterclockwise
  • Overload: Manual
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Rigid Base
  • Amperage: 24.8/12.4
  • Shaft Type: Keyed
  • Shaft Extension: 2.810"
  • Shaft Diameter: 0.875
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball High starting torque|Removable condensate drain plugs|Manual reset thermal protector|All parts are corrosion resistant
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy