Shop Resideo Sale
Main product image of K221M2 Crop Dryer Motor
Magnifying glass
Hover image to zoom
K221M2 Crop Dryer Motor
Magnifying glass
Hover image to zoom
$1,674.38 each
In Stock
In Stock
Get 18 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: DC Permanent Magnet
  • HP: 7
  • KW: 5.2
  • RPM: 3500
  • Frame: 184TZ
  • Enclosure: Drip Proof
  • Phase: 1
  • Voltage: 200-230
  • Rotation: Selective Counterclockwise
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Rigid Base
  • Amperage: 31.5-27
  • Shaft Type: Keyed
  • Shaft Extension: 4.500"
  • Shaft Diameter: 1.125
  • AC/DC: DC
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball Double sealed ball bearings|Thermostats for thermal overload protection (auto reset protector on Z304)|34 long leads for ease of installation|Keyed shafts with 1/4-20 UNC tapped hole in end|Extra nameplate included, loose, for remote mounting
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy