Shop Resideo Sale
Main product image of P121 Close Coupled Pump Motor
Magnifying glass
Hover image to zoom
P121 Close Coupled Pump Motor
Magnifying glass
Hover image to zoom
$537.37 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Capacitor Start, Induction Run, Single Or Dual Voltage
  • HP: 1.0
  • RPM: 1745
  • Frame: P143JM
  • Enclosure: Drip Proof
  • Phase: 1
  • Voltage: 230/115
  • Rotation: Reversible Counterclockwise
  • Overload: None
  • Material: Rolled Steel
  • Mounting: Rigid Base
  • Amperage: 7.5/15.0
  • Shaft Type: JM
  • KW: 0.75
  • Shaft Diameter: 1.156
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Shaft Extension: 4.250" UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.|Suitable for use on a VFD, 10:1 variable torque and 2:1 constant torque.|Class F insulation(as noted) protects motor for a maximum temperature rating.|1.15 service factor on sinewave, 1.0 service factor on IGBT power.|Double sealed ball bearings mechanically locked on shaft end.
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy