Apply to be a TradeMaster!
Main product image of R237M2A Pool and Spa Motor
Magnifying glass
Hover image to zoom
R237M2A Pool and Spa Motor
Magnifying glass
Hover image to zoom
$1,776.45 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Fri, Nov 20

Lift Gate

–
This product weighs 77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Polyphase
  • HP: 5.0
  • KW: 3.7
  • RPM: 3500
  • Frame: 182TDZ
  • Enclosure: Drip Proof
  • Phase: Three
  • Voltage: 190/380//220/440
  • Rotation: Reversible
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Special
  • Orientation: Horizontal
  • Amperage: 14.4/7.6//13/6.5
  • Shaft Type: 7/8 Keyed
  • Shaft Extension: 3.000"
  • Shaft Diameter: 1.000
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball 40°C Ambient|Reversible|External Slinger|Purex Hydrotech East Side "L" Series and "C" Series Commercial Pump|Sealed Ball Bearings|Keyed Shaft|Purex Replacement
  • Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy