Shop Resideo Sale
Main product image of Induction Motor (115/208-230V, 3450 RPM, 2 HP)
Magnifying glass
Hover image to zoom

Induction Motor (115/208-230V, 3450 RPM, 2 HP)

Brand:
Century
SKU:
USN1202
Rating:
(0)
Q&A:
(0)
Induction Motor (115/208-230V, 3450 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$695.84 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 115V, 208-230/115V, 230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
C
Product Highlight: Amperage
20.4 Amps

Description

–
Features:
  • Product Type: PSC (Permanent Split Capacitor)
  • HP: 2
  • RPM: 3450
  • Volts: 115/208-230
  • Amps: 11/10.2/20.4
  • Hz: 60
  • Phase: 1
  • Frame: 56J
  • Enclosure Type: ODP (Open Dripproof)
  • Mounting: C-Face
  • Motor Diameter: 6-1/2"
  • Shaft Diameter: Threaded
  • Rotation: CCW Pump End
  • Number of Speeds: 1
  • Service Factor (SF): 1.20
  • Bearings: Ball
  • Thermal Protection: Automatic
  • Maximum Ambient Temperature: 50 C
  • Insulation Class: B
  • Duty Cycle: Continuous
  • Capacitor: Included
  • USN1202 is listed in Century's cross reference as a substitute for the following: Century 193687, Hayward SP1615Z1MNSC, Century 187582, Century 193233, Century 998003
  • Low Noise
  • Switchless
  • E-Coated Main Frame For Superior Corrosion Resistance
  • Energy Efficient

Specs

–
Type:

Permanent Split Capacitor

Single or Dual Voltage

Bearings:

Ball

Voltage:

208V

115V

208-230/115V

230V

Duty:

Continuous

Horse Power:

2

RPM:

3450

Mount:

C

Rotation:

CCWPE

Hertz:

60

Amperage:

20.4

Diameter (Inches):

6-1/2"

Insulation Class:

B

Phase:

1

Overload Protection:

Thermally

Poles:

2

Frame:

56J

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy