This is a Pool Motor (230/115V, 3600 RPM, 1-1/2 HP) manufactured by Century.
Features:
| Diameter (Inches): | 5-5/8" |
|---|---|
| Duty: | Continuous |
| Overload Protection: | Automatic |
| Speeds: | 1 |
| Rotation: | CCWPE |
| Mount: | Square Flange |
| Voltage: | 230V |
| Type: | Capacitor Start Capacitor Run |
| Frame: | 48Y |
| Bearings: | Ball |
| Enclosure Type: | Open Drip Proof |
| RPM: | 3450 |
| Poles: | 2 |
| Hertz: | 60 |
| Max Ambient Temp (°F): | 122°F |
| Insulation Class: | B |
| Phase: | 1 |
| Motor Orientation: | Horizontal |
| Horse Power: | 1-1/2 |
| Amperage: | 10.4 |