Apply to be a TradeMaster!
Main product image of Square Flange Pool Filter Motor, 2 HP, 3450 RPM (230V)
Magnifying glass
Hover image to zoom
Square Flange Pool Filter Motor, 2 HP, 3450 RPM (230V)
Magnifying glass
Hover image to zoom
$458.24 each
In Stock
In Stock
Get 47 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Square Flange
Product Highlight: Amperage
10.4 Amps

Description

–
Features:
  • Phase: 1
  • Frame: 48Y
  • Enclosure Type: ODP (Open Dripproof)
  • Mounting: Square Flange
  • Motor Diameter: 5-5/8"
  • Shaft Diameter: Threaded
  • Rotation: CCW Pump End
  • Number of Speeds: 1
  • Service Factor (SF): 1.10
  • Bearings: Ball
  • Thermal Protection: Automatic
  • Maximum Ambient Temperature: 50 C
  • Insulation Class: B
  • Duty Cycle: Continuous
  • Capacitor: Included
  • Energy Efficient

Specs

–
Product Type:

Motor

Frame:

48Y

Type:

Capacitor Start

Capacitor Run

Horse Power:

2

Voltage:

230V

Duty:

Continuous

Speeds:

1

Bearings:

Ball

Rotation:

CCWPE

Phase:

1

Mount:

Square Flange

Insulation Class:

B

Hertz:

60

Amperage:

10.4

RPM:

3450

Enclosure Type:

Open Drip Proof

Overload Protection:

Automatic

Poles:

2

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy