This is a 1 HP 115/230v Start/Run Pool Filter Motor, 1 PH, 3450 RPM, 56J Frame, ODP, manufactured by Century.
Features:
| Rotation: | CCWPE |
|---|---|
| Enclosure Type: | Open Drip Proof |
| Type: | Capacitor Start |
| Poles: | 2 |
| Hertz: | 60 |
| Overload Protection: | Automatic |
| Voltage: | 230/115V 230V 115V |
| Duty: | Continuous |
| Phase: | 1 |
| RPM: | 3450 |
| Bearings: | Ball |
| Speeds: | 1 |
| Amperage: | 7.5 |
| Horse Power: | 1 |
| Mount: | C |
| Insulation Class: | B |
| Max Ambient Temp (°F): | 122°F |
| Frame: | 56J |
| Motor Orientation: | Horizontal |