Shop Klein Tools Limited Time Promotion
Main product image of 143T Frame Capacitor Start ODP Rigid Base Motor, 1 HP, 1725 RPM (208-230/115V)
Magnifying glass
Hover image to zoom

143T Frame Capacitor Start ODP Rigid Base Motor, 1 HP, 1725 RPM (208-230/115V)

Brand:
Century
SKU:
V100
Rating:
(0)
Q&A:
(0)
143T Frame Capacitor Start ODP Rigid Base Motor, 1 HP, 1725 RPM (208-230/115V)
Magnifying glass
Hover image to zoom
V100 has been discontinued
Discontinued August 23, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1745 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Rigid Base

Description

–
143T Frame Capacitor Start ODP Rigid Base Motor, 1 HP, 1725 RPM (208-230/115V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Capacitor Start

Single or Dual Voltage

Induction Run

Frame:

143T

Horse Power:

1

Voltage:

208-230/115V

Bearings:

Ball

Duty:

Continuous

Speeds:

1

RPM:

1745

Mount:

Rigid Base

Rotation:

RCCW

Phase:

1

Hertz:

60

Insulation Class:

B

Overload Protection:

None

Enclosure Type:

Drip Proof

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm